Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-13/16W

5.00 (1)
Item.#
07115464
Mfr.#
B3-13/16W
Package Qty.
1PC
Ship pack of
1
10.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
26.5, 26.5
Dimension H (mm)
11.5, 11.5
Weight (g)
80, 80
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (inch)
13/16, 13/16
Hole corner
12 square
Dimention D1 (phimm)
28.5, 28.5
Dimensions L (mm)
28, 28
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-1561, 373-1561
Dimension l (mm)
16.5, 16.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-01-29 09:13:34
Close to home improvement, because it does not put the socket of the inch size and 12 corners, was saved.
This review is about item#07115394.