Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-19/32W

5.00 (1)
Item.#
07115543
Mfr.#
B3-19/32W
Package Qty.
1PC
Ship pack of
1
8.76 SGD
ADD TO CART
Shipped after 2017-04-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S(inch)
19/32, 19/32
Dimention D2 (phi mm)
20, 20
Dimension H (mm)
8.5, 8.5
Weight (g)
35, 35
Hole corner
12 square
TRUSCO Part Number
373-1600, 373-1600
Dimension l (mm)
14.5, 14.5
Dimention D1 (phimm)
21, 21
Dimensions L (mm)
26, 26
2015 Trusco Published Pages
2 0092
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-01-29 09:13:34
Close to home improvement, because it does not put the socket of the inch size and 12 corners, was saved.
This review is about item#07115394.