Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-25/32W

5.00 (1)
Item.#
07115622
Mfr.#
B3-25/32W
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension H (mm)
11, 11
Weight (g)
73, 73
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (inch)
25/32, 25/32
Dimention D2 (phi mm)
25, 25
Hole corner
12 square
Dimensions L (mm)
28, 28
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-1642, 373-1642
Dimension l (mm)
16.5, 16.5
Dimention D1 (phimm)
27.5, 27.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.