Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-3/4W

5.00 (1)
Item.#
07115631
Mfr.#
B3-3/4W
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension S (inch)
3/4, 3/4
Dimention D2 (phi mm)
24, 24
Dimension H (mm)
10.5, 10.5
Weight (g)
62, 62
2014 TRUSCO Published Page
2-0090, 2-0090
Hole corner
12 square
Dimension l (mm)
15.5, 15.5
Dimention D1 (phimm)
26, 26
Dimensions L (mm)
27, 27
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-1669, 373-1669
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.