Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-3/8W

5.00 (1)
Item.#
07115647
Mfr.#
B3-3/8W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
9.5
Dimensions L (mm)
22, 22
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-1685, 373-1685
Dimension l (mm)
10.5, 10.5
Hole corner
12 square
Dimention D1 (phimm)
14, 14
Dimension H (mm)
5.5, 5.5
Weight (g)
21, 21
2014 TRUSCO Published Page
2-0090
Dimension S (inch)
3/8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.