Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-5/16W

5.00 (1)
Item.#
07115656
Mfr.#
B3-5/16W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
2014 TRUSCO Published Page
2-0090
Dimension S (inch)
5/16
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
7.9
Dimensions L (mm)
22, 22
2015 Trusco Published Pages
2 0092
Hole corner
12 square
TRUSCO Part Number
373-1707, 373-1707
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
12, 12
Dimension H (mm)
5.5, 5.5
Weight (g)
20, 20