Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-5/8W

5.00 (1)
Item.#
07115665
Mfr.#
B3-5/8W
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
2014 TRUSCO Published Page
2-0090
Dimension S (inch)
5/8
Dimention D2 (phi mm)
21, 21
Dimension S (mm)
15.8
Dimensions L (mm)
26, 26
2015 Trusco Published Pages
2 0092
Hole corner
12 square
TRUSCO Part Number
373-1723, 373-1723
Dimension l (mm)
14.5, 14.5
Dimention D1 (phimm)
22, 22
Dimension H (mm)
9, 9
Weight (g)
42, 42
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.