Buy more than* S$200* and get FREE SHIPPING

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-7/16W

5.00 (1)
Item.#
07115674
Mfr.#
B3-7/16W
Package Qty.
1PC
Ship pack of
1
8.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
TRUSCO Part Number
373-1740, 373-1740
Dimension l (mm)
11.5, 11.5
Dimention D1 (phimm)
16, 16
Dimension H (mm)
6, 6
Weight (g)
23, 23
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension S(inch)
7/16
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
11.1
Dimensions L (mm)
23, 23
2015 Trusco Published Pages
2 0092
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of agricultural machinery
5
From Japan
On 2015-01-29 09:13:34
Close to home improvement, because it does not put the socket of the inch size and 12 corners, was saved.
This review is about item#07115394.