Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket, 12pt
  • Socket, 12pt
  • Socket, 12pt

Socket, 12pt B3-7/8W

5.00 (1)
Item.#
07115683
Mfr.#
B3-7/8W
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimention D1 (phimm)
30, 30
Dimensions L (mm)
28, 28
2015 Trusco Published Pages
2 0092
TRUSCO Part Number
373-1766, 373-1766
Dimension l (mm)
16.5, 16.5
Hole corner
12 square
Dimension H (mm)
11.5, 11.5
Weight (g)
84, 84
2014 TRUSCO Published Page
2-0090, 2-0090
Dimension S (inch)
7/8, 7/8
Dimention D2 (phi mm)
27.5, 27.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2015-01-29 09:13:34
Neighbors' home centers were saved because they did not have inch size and 12 squares sockets.
This review is about item#07115394.