Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 19.0sq. Socket
  • 19.0sq. Socket
  • 19.0sq. Socket

19.0sq. Socket B40-22

5.00 (2)
Item.#
07115735
Mfr.#
B40-22
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
Dimension l (mm)
22, 22
Dimention D1 (phimm)
31, 31
Dimension H (mm)
16, 16
Weight (g)
160, 160
2014 TRUSCO Published Page
2-0089, 2-0089
Outlet Corner (sq.)
19.0, 19.0
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
33, 33
Dimension S (mm)
22, 22
Dimensions L (mm)
49, 49
TRUSCO Part Number
344-7723, 344-7723
Specification
Power fit
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-22 19:37:17
It is KTC of trust and it does not mention impressions. . . .
This review is about item#7115771.
Construction machine repair
5
From Japan
On 2015-04-16 21:40:25
KTC of unexpected relief. I am thankful to buy this cheaply. Since it took it with other things, it did not cost shipping. I am sorry that the delivery period to Hokkaido is as long as 2 days, but I would like to use it again.
This review is about item#07115832.