19.0sq. Socket B40-26
(2)
Item.#
07115771
Mfr.#
B40-26
Package Qty.
1PC
Ship pack of
1
Item Feature
2015 Trusco Published Pages
2 0091
Dimension l (mm)
28, 28
Dimention D1 (phimm)
36, 36
Dimension H (mm)
19, 19
Weight (g)
200, 200
2014 TRUSCO Published Page
2-0089, 2-0089
Outlet Corner (sq.)
19.0, 19.0
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
34, 34
Dimension S (mm)
26, 26
Dimensions L (mm)
51, 51
TRUSCO Part Number
344-7758, 344-7758
Specification
Power fit
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
From Japan
On 2017-06-22 19:37:17
It is KTC of trust and it does not mention impressions. . . .
Construction machine repair
From Japan
On 2015-04-16 21:40:25
KTC of unexpected relief. I am thankful to buy this cheaply. Since it took it with other things, it did not cost shipping. I am sorry that the delivery period to Hokkaido is as long as 2 days, but I would like to use it again.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Top