Buy more than* S$200* and get FREE SHIPPING

  • 19.0sq. Socket
  • 19.0sq. Socket
  • 19.0sq. Socket

19.0sq. Socket B40-29

5.00 (2)
Item.#
07115805
Mfr.#
B40-29
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
Dimensions L (mm)
53, 53
TRUSCO Part Number
344-7782, 344-7782
Specification
Power fit
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
34, 34
Dimension S (mm)
29, 29
Dimension H (mm)
21, 21
Weight (g)
240, 240
2014 TRUSCO Published Page
2-0089, 2-0089
Outlet Corner (sq.)
19.0, 19.0
Dimension l (mm)
30, 30
Dimention D1 (phimm)
40, 40