Buy more than* S$200* and get FREE SHIPPING

  • 19.0sq. Socket
  • 19.0sq. Socket
  • 19.0sq. Socket

19.0sq. Socket B40-30

5.00 (2)
Item.#
07115814
Mfr.#
B40-30
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
Dimensions L (mm)
54, 54
TRUSCO Part Number
344-7791, 344-7791
Specification
Power Fit
Hole corner
Twelve square, Dodecagonal
Dimention D2 (phi mm)
36, 36
Dimension S (mm)
30, 30
Dimension H (mm)
22, 22
Weight (g)
250, 250
2014 TRUSCO Published Page
2-0089
Outlet Corner (sq.)
19.0, 19
Dimension l (mm)
31, 31
Dimention D1 (phimm)
42, 42