Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 19.0sq. Socket
  • 19.0sq. Socket
  • 19.0sq. Socket

19.0sq. Socket B40-35

5.00 (3)
Item.#
07115857
Mfr.#
B40-35
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
TRUSCO Part Number
344-7839, 344-7839
Specification
Power fit
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
38, 38
Dimension S (mm)
35, 35
Dimensions L (mm)
59, 59
Weight (g)
360, 360
2014 TRUSCO Published Page
2-0089, 2-0089
Outlet Corner (sq.)
19.0, 19.0
Dimension l (mm)
36, 36
Dimention D1 (phimm)
48, 48
Dimension H (mm)
26, 26
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of large cars
5
From Japan
On 2018-06-14 15:52:10
Since it is not a thing to use everyday with a special size, I got lost but I was glad that I purchased it as work efficiency rose.
This review is about item#57851376.
Machine maintenance
5
From Japan
On 2017-06-22 19:37:17
It is KTC of trust and it does not mention impressions. . . .
This review is about item#7115771.
Construction machine repair
5
From Japan
On 2015-04-16 21:40:25
KTC of unexpected relief. I am thankful to buy this cheaply. Since it took it with other things, it did not cost shipping. I am sorry that the delivery period to Hokkaido is as long as 2 days, but I would like to use it again.
This review is about item#07115832.