Buy more than* S$200* and get FREE SHIPPING

  • 19.0sq. Socket
  • 19.0sq. Socket
  • 19.0sq. Socket

19.0sq. Socket B40-40

5.00 (1)
Item.#
07115902
Mfr.#
B40-40
Package Qty.
1PC
Ship pack of
1
38.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
TRUSCO Part Number
383-4018, 383-4018
Specification
Power fit
Hole corner
Twelve square, Ten \ two corners
Dimention D2 (phi mm)
40, 40
Dimension S (mm)
40, 40
Dimensions L (mm)
64, 64
Weight (g)
460, 460
2014 TRUSCO Published Page
2-0089, 2-0089
Outlet Corner (sq.)
19.0, 19.0
Dimension l (mm)
41, 41
Dimention D1 (phimm)
55, 55
Dimension H (mm)
31, 31
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction equipment repair
5
From Japan
On 2015-04-16 21:40:25
KTC of Needless to say peace of mind. It is welcome since the buy cheap this. It took less than postage so took along with the other things. It is regrettable that the delivery of the in and a long 2-day period to Hokkaido I think that you want to use, but also.
This review is about item#07115832.