|
1"sq. SOCKET
(1)
- Item.#
- 07116067
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- 2015 Trusco Published Pages
- 2 0091
- Hole corner
- 12 square
- Dimension l (mm)
- 42
- Dimension D1 (mm)
- 54
- Dimension H (mm)
- 30
- Weight (kg)
- 1.8
- 2014 TRUSCO Published Page
- 2-0089
- Double-sided Width (S)(mm)
- 36
- Dimension D2 (mm)
- 52
- Plug-in Angle (mm [inch])
- 25.4sq
- Dimensions L (mm)
- 72
- TRUSCO Part Number
- 344-7987
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
To loosen the rear wheel of the motorcycle, the center lock nut
From Japan
On 2015-12-11 15:06:21
Usability is good as it is KTC.