Buy more than* S$200* and get FREE SHIPPING

  • 1"sq. SOCKET
  • 1
  • 1

1"sq. SOCKET

3.00 (1)
Item.#
07116173
Package Qty.
1PC
Ship pack of
1
549.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0091
Hole corner
12 square
TRUSCO Part Number
344-8134
Dimension l (mm)
90
Dimension D1 (mm)
107
Dimension H (mm)
60
2014 TRUSCO Published Page
2-0089
Weight (kg)
3.5
Double-sided Width (S)(mm)
77
Dimension D2 (mm)
65
Plug-in Angle (mm [inch])
25.4sq
Dimensions L (mm)
120
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bike of the rear wheel, in order to loosen center lock nut
3
From Japan
On 2015-12-11 15:06:21
Since it is a KTC usability is good.
This review is about item#07116103.