Buy more than* S$200* and get FREE SHIPPING

  • 3/4"sq. SOCKET

3/4"sq. SOCKET

Item.#
07116462
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0092
Outlet Corner (sq.)
19.0
Dimension D1 (mm)
38
Dimension H (mm)
20
Weight (g)
230
Dimension l (mm)
28
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension S (mm)
26.9
Dimensions L (mm)
51
TRUSCO Part Number
383-5006
Dimension D2 (mm)
34