Buy more than* S$200* and get FREE SHIPPING

  • 3/4"sq. SOCKET

3/4"sq. SOCKET

Item.#
07116487
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0092
Outlet Corner (sq.)
19.0
Dimension S (mm)
31.7
Dimensions L (mm)
56
TRUSCO Part Number
383-5031
Dimension D2 (mm)
38
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension H (mm)
24
Weight (g)
300
Dimension l (mm)
33
Dimension D1 (mm)
44