Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 3/4"sq. SOCKET

3/4"sq. SOCKET

Item.#
07116496
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0092
Outlet Corner (sq.)
19.0
Dimension l (mm)
30
Dimension D1 (mm)
40
Dimension H (mm)
21
Weight (g)
250
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension D2 (mm)
34
Dimension S (mm)
28.5
Dimensions L (mm)
53
TRUSCO Part Number
383-5049