Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/4"sq. SOCKET

3/4"sq. SOCKET

Item.#
07116505
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0092
Outlet Corner (sq.)
19.0
Dimension D1 (mm)
63
Dimension H (mm)
35
Weight (g)
740
Dimension l (mm)
49
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension S (mm)
46.0
Dimensions L (mm)
70
TRUSCO Part Number
383-5022
Dimension D2 (mm)
44