Buy more than* S$200* and get FREE SHIPPING

  • 3/4"sq. SOCKET

3/4"sq. SOCKET

Item.#
07116523
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0092
Outlet Corner (sq.)
19.0
Dimension D2 (mm)
43
Dimension S (mm)
44.4
Dimensions L (mm)
68
TRUSCO Part Number
383-5065
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension D1 (mm)
61
Dimension H (mm)
34
Weight (g)
660
Dimension l (mm)
47