Buy more than* S$200* and get FREE SHIPPING

  • 3/4"sq. SOCKET

3/4"sq. SOCKET

Item.#
07116566
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0092
Outlet Corner (sq.)
19.0
Dimension l (mm)
37
Dimension D1 (mm)
50
Dimension H (mm)
27
Weight (g)
360
2014 TRUSCO Published Page
2-0090
Hole corner
12 square
Dimension D2 (mm)
40
Dimension S (mm)
36.5
Dimensions L (mm)
60
TRUSCO Part Number
383-5103