Buy more than* S$200* and get FREE SHIPPING

  • Socket (6 angels)
  • Socket (6 angels)
  • Socket (6 angels)

Socket (6 angels) B3-07

4.91 (34)
Item.#
07117205
Mfr.#
B3-07
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0088
Hole corner
Hexagonal
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
7, 7
Dimensions L (mm)
22, 22
TRUSCO Part Number
307-3564, 307-3564
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
11, 11
Dimension H (mm)
5, 5
Weight (g)
20, 20
2014 TRUSCO Published Page
2-0086
Customer Reviews
5 star 32
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.91
34 Customer Reviews
The reviews are automatic translation.
To the maintenance of CELLO 225
5
From Japan
On 2018-02-13 11:47:53
I tried makers with socket 6 hex, KTC Ratchet is BR3E
This review is about item#7117451.
Repeat lost socket while working
5
From Japan
On 2017-12-14 08:59:06
I bought it because I lost just 10 mm of KTC socket set I bought 10 years ago. From 10 years ago the shape changed a little.
This review is about item#07117257.
Car maintenance
5
From Japan
On 2017-12-12 17:44:07
Only KTC's products feel secure. I appreciate it if the price is lower.
This review is about item#7117214.
Machine maintenance
5
From Japan
On 2017-12-08 19:15:45
Stable quality KTC. There is no special thing, but it can be used with confidence.
This review is about item#7117257.
For repair
5
From Japan
On 2017-12-04 22:03:27
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#7117415.
Maintenance of motorcycle
5
From Japan
On 2017-12-04 21:37:19
According to JIS standard, unless M8 nut is 13 mm, it can not be turned. Both mouth wrench, glasses wrench and socket (hexagon) were all arranged with KTC. I will use KTC for placing large torques or places where I can lick.
This review is about item#7117302.
Car maintenance
5
From Japan
On 2017-10-29 14:52:37
Since it is a size that is not included in the set, we ordered separately. I am using it with confidence because it is KTC.
This review is about item#7117336.
Machine maintenance
5
From Japan
On 2017-08-17 17:58:39
Reliable KTC. The delivery time is fast, it can be bought easier than searching with a tool dealer.
This review is about item#7117381.
Maintenance
5
From Japan
On 2017-07-04 10:29:43
It is Monotaro and I am glad that KTC is handled.
This review is about item#7117293.
When working on automobiles
5
From Japan
On 2017-06-08 06:32:23
I feel satisfied with the feeling I use, without burrs etc. It is comfortable to touch and the strength seems to be problematic.
This review is about item#07117266.