Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-1/2

Item.#
07117232
Mfr.#
B3-1/2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
18, 18
Dimension S (mm)
12.7, 12.7
Dimensions L (mm)
24, 24
Dimension l (mm)
12.5, 12.5
Hole corner
Hexagonal
Dimention D1 (phimm)
18.5, 18.5
Dimension H (mm)
7.5, 7.5
Weight (g)
28, 28