Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-1/4

Item.#
07117241
Mfr.#
B3-1/4
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
10, 10
Dimension H (mm)
5, 5
Weight (g)
20, 20
Hole corner
Hexagonal
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
6.3, 6.3
Dimensions L (mm)
22, 22