Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-11/16

Item.#
07117275
Mfr.#
B3-11/16
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension S (mm)
17.4, 17.4
Dimensions L (mm)
27, 27
Dimension l (mm)
15.5, 15.5
Dimention D1 (phimm)
24, 24
Hole corner
Hexagonal
Dimension H (mm)
10, 10
Weight (g)
51, 51
Dimention D2 (phi mm)
22, 22