Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-11/32

Item.#
07117284
Mfr.#
B3-11/32
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension S (mm)
8.7, 8.7
Dimensions L (mm)
22, 22
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1537, 373-1537
Dimention D2 (phi mm)
17, 17
Hole corner
Hexagonal
Dimension H (mm)
5.5, 5.5
Weight (g)
21, 21
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
13.5, 13.5