Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-17/32

Item.#
07117363
Mfr.#
B3-17/32
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1570, 373-1570
Dimention D2 (phi mm)
19, 19
Dimension S (mm)
13.4, 13.4
Dimensions L (mm)
24, 24
Hole corner
Hexagonal
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
12.5, 12.5
Dimention D1 (phimm)
20, 20
Dimension H (mm)
7.5, 7.5
Weight (g)
35, 35