Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-19/32

Item.#
07117397
Mfr.#
B3-19/32
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimention D2 (phi mm)
20, 20
Dimension S (mm)
15, 15
Dimensions L (mm)
26, 26
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1596, 373-1596
Hole corner
Hexagonal
Dimention D1 (phimm)
21, 21
Dimension H (mm)
8.5, 8.5
Weight (g)
35, 35
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
14.5, 14.5