|
- Item.#
- 07117424
- Mfr.#
- B3-21/32
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Outlet Corner (sq.)
- 9.5, 9.5
- 2015 Trusco Published Pages
- 2 0089
- TRUSCO Part Number
- 373-1618, 373-1618
- Dimention D2 (phi mm)
- 22, 22
- Dimension S (mm)
- 16.6, 16.6
- Dimensions L (mm)
- 27, 27
- Hole corner
- Hexagonal
- 2014 TRUSCO Published Page
- 2-0087, 2-0087
- Dimension l (mm)
- 15.5, 15.5
- Dimention D1 (phimm)
- 24, 24
- Dimension H (mm)
- 10, 10
- Weight (g)
- 51, 51
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customers Who Bought This Item Also Bought