Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-25/32

Item.#
07117467
Mfr.#
B3-25/32
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
16.5, 16.5
Dimention D1 (phimm)
27.5, 27.5
Dimension H (mm)
11, 11
Weight (g)
73, 73
2014 TRUSCO Published Page
2-0087, 2-0087
Hole corner
Hexagonal
Dimention D2 (phi mm)
25, 25
Dimension S (mm)
19.8, 19.8
Dimensions L (mm)
28, 28
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1634, 373-1634