Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-3/4

Item.#
07117476
Mfr.#
B3-3/4
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension S (mm)
19, 19
Dimensions L (mm)
27, 27
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1651, 373-1651
Dimention D2 (phi mm)
24, 24
Hole corner
Hexagonal
Dimension H (mm)
10.5, 10.5
Weight (g)
62, 62
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
15.5, 15.5
Dimention D1 (phimm)
26, 26