Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-3/8

Item.#
07117485
Mfr.#
B3-3/8
Package Qty.
1PC
Ship pack of
1
9.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension H (mm)
5.5, 5.5
Weight (g)
21, 21
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
9.5, 9.5
Hole corner
Hexagonal
Dimensions L (mm)
22, 22
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
14, 14