Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-5/16

Item.#
07117494
Mfr.#
B3-5/16
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
12, 12
Dimension H (mm)
5.5, 5.5
Weight (g)
20, 20
Hole corner
Hexagonal
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
7.9, 7.9
Dimensions L (mm)
22, 22