Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-5/8

Item.#
07117503
Mfr.#
B3-5/8
Package Qty.
1PC
Ship pack of
1
9.21 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
26, 26
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1715, 373-1715
Dimention D2 (phi mm)
21, 21
Dimension S (mm)
15.8, 15.8
Hole corner
Hexagonal
Weight (g)
42, 42
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
14.5, 14.5
Dimention D1 (phimm)
22, 22
Dimension H (mm)
9, 9