Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-7/16

Item.#
07117512
Mfr.#
B3-7/16
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension l (mm)
11.5, 11.5
Dimention D1 (phimm)
16, 16
Dimension H (mm)
6, 6
Weight (g)
23, 23
Hole corner
Hexagonal
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
11.1, 11.1
Dimensions L (mm)
23, 23