Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-7/8

Item.#
07117521
Mfr.#
B3-7/8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
2015 Trusco Published Pages
2 0089
TRUSCO Part Number
373-1758, 373-1758
Dimention D2 (phi mm)
27.5, 27.5
Dimension S (mm)
22.2, 22.2
Dimensions L (mm)
28, 28
Hole corner
Hexagonal
2014 TRUSCO Published Page
2-0087, 2-0087
Dimension l (mm)
16.5, 16.5
Dimention D1 (phimm)
30, 30
Dimension H (mm)
11.5, 11.5
Weight (g)
84, 84