Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6pt
  • Socket, 6pt
  • Socket, 6pt

Socket, 6pt B3-9/32

Item.#
07117546
Mfr.#
B3-9/32
Package Qty.
1PC
Ship pack of
1
8.77 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
20, 20
Dimention D2 (phi mm)
17, 17
Dimension S (mm)
7.1, 7.1
Dimensions L (mm)
22, 22
Hole corner
Hexagonal
Dimension l (mm)
10.5, 10.5
Dimention D1 (phimm)
11, 11
Dimension H (mm)
5, 5