Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6.3sq. Socket adapter
  • 6.3sq. Socket adapter
  • 6.3sq. Socket adapter

6.3sq. Socket adapter BA23

5.00 (2)
Item.#
07117783
Mfr.#
BA23
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power, Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power
2014 TRUSCO Published Page
2-0141
Dimensions sq. (mm)
Recess: 6.3 convex portions: 9.5, Concave portion: 6.3 convex part:9.5
Dimensions L (mm)
22, 22
TRUSCO Part Number
307-5711, 307-5711
2015 Trusco Published Pages
2 0144
Outlet Corner (sq.)
6.3, 6.3
Dimensions D (mm)
13, 13
Weight (g)
15, 15
Specification
Power fit 21st century version
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the vehicle
5
From Japan
On 2015-03-22 18:43:24
There is no improvement point, it is easy to use.
This review is about item#07117783.
When fast-turning with charging driver
5
From Japan
On 2012-04-01 18:54:57
No particular problem No damage
This review is about item#07117783.