Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 12.7sq. Socket adapter
  • 12.7sq. Socket adapter
  • 12.7sq. Socket adapter

12.7sq. Socket adapter BA43

5.00 (6)
Item.#
07117835
Mfr.#
BA43
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power, Please note not to put too much force., Please note not to put too much force., Please note not to put too much force., Please be careful not to put too much power
Outlet Corner (sq.)
12.7, 12.7
2014 TRUSCO Published Page
2-0141
Dimensions L (mm)
35, 35
TRUSCO Part Number
307-5745, 307-5745
2015 Trusco Published Pages
2 0144
Specification
Power fit 21st century version
Dimensions D (mm)
22, 22
Weight (g)
45, 45
Dimensions sq. (mm)
Recess: 12.7 convex portions: 9.5, Concave portion: 12.7 convex part:9.5
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-07-04 10:28:41
It is an item of KTC, it is expensive, but it is good that it arrives immediately after ordering.
This review is about item#7117835.
Equipment repair
5
From Japan
On 2016-11-28 07:41:38
It is a manufacturer feeling so it is a stable use feeling. Although it is obvious, it is threaded above the specified torque.
This review is about item#07117835.
On socket conversion
5
From Japan
On 2016-10-01 20:07:40
It is safe KTC. Durability is also perfect.
This review is about item#7117835.
Electrical construction
5
From Japan
On 2016-01-23 15:11:49
Socket wrench is always KTC
This review is about item#07117835.
At the overhaul of the motorcycle front fork
5
From Japan
On 2014-07-27 13:36:17
It is a manufacturer item and I am not worried about anything. Since most of the tools are complete, I do not know whether or not I will buy a tool in the future, but I would appreciate it if you purchase other items.
This review is about item#07117835.
To use a 9.5 sq socket with a 12.7 sq torque wrench
5
From Japan
On 2014-06-02 06:12:15
By using this, it is possible to tighten bolts and nuts in almost all ranges with a small torque wrench with different range of use and two large torque wrenches, which makes it useful.
This review is about item#07117835.