Buy more than* S$200* and get FREE SHIPPING

  • 6.3Sq. Socket Electrode-Holder Clip Set
  • 6.3Sq. Socket Electrode-Holder Clip Set
  • 6.3Sq. Socket Electrode-Holder Clip Set

6.3Sq. Socket Electrode-Holder Clip Set EHB210

5.00 (1)
Item.#
07117966
Mfr.#
EHB210
Package Qty.
1Set
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086
Dimensions A (mm)
25, 25
Clip Number
10 pieces, 10 Pieces
Weight (g)
60, 60
2014 TRUSCO Published Page
2-0084
Outlet Corner (sq.)
6.3, 6.3
Dimension H (mm)
19, 19
Dimensions L (mm)
215, 215
TRUSCO Part Number
373-4072, 373-4072
Caution
When a socket electrode holder is positioned upside down, socket may fall off
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-06 09:31:06
The socket well dropped well so far, KTC is very good. If the price is a bit cheaper it will not complain.
This review is about item#7117957.