Buy more than* S$200* and get FREE SHIPPING

  • 6.3Sq. Socket Electrode-Holder Clip Set
  • 6.3Sq. Socket Electrode-Holder Clip Set
  • 6.3Sq. Socket Electrode-Holder Clip Set

6.3Sq. Socket Electrode-Holder Clip Set EHB215

Item.#
07117975
Mfr.#
EHB215
Package Qty.
1Set
Ship pack of
1
22.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086
Dimensions A (mm)
25, 25
2014 TRUSCO Published Page
2-0084
Dimensions L (mm)
315, 315
TRUSCO Part Number
373-4081, 373-4081
Outlet Corner (sq.)
6.3, 6.3
Dimension H (mm)
19, 19
Clip Number
Fifteen, 15 pieces
Weight (g)
80, 80
Caution
When a socket electrode holder is positioned upside down, socket may fall off