Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq Socket Holder Clip Set
  • 9.5sq Socket Holder Clip Set
  • 9.5sq Socket Holder Clip Set

9.5sq Socket Holder Clip Set EHB305

5.00 (3)
Item.#
07117984
Mfr.#
EHB305
Package Qty.
1Set
Ship pack of
1
16.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., When a socket electrode holder is reversed, a socket may fall off, Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., When a socket electrode holder is reversed, a socket may fall off
2014 TRUSCO Published Page
2-0084
Plug-in Angle (mm [inch])
9.5[3/8], 9.5[1/2]
Weight (g)
80, 80
Clip Number
Five, 5 Pieces
Dimensions L (mm)
215, 215
2015 Trusco Published Pages
2 0086
Dimensions A (mm)
25, 25
Dimension H (mm)
23, 23
TRUSCO Part Number
307-5753, 307-5753
Outlet Corner (sq.)
9.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Organizing tool
5
From Japan
On 2016-11-02 15:12:26
So I was looking for a compact size, very satisfied.
This review is about item#7117984.
Electrical construction
5
From Japan
On 2016-01-23 15:14:01
Socket wrench is only KTC
This review is about item#07118002.
Maintenance of motorcycle
5
From Japan
On 2014-09-12 23:24:27
KTC's tools trusted. Continue future use