Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq Socket Holder Clip Set
  • 9.5sq Socket Holder Clip Set
  • 9.5sq Socket Holder Clip Set

9.5sq Socket Holder Clip Set EHB310

4.00 (4)
Item.#
07117993
Mfr.#
EHB310
Package Qty.
1Set
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., When a socket electrode holder is reversed, a socket may fall off, Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., Socket may fall when using the socket holder upside down., When a socket electrode holder is reversed, a socket may fall off
2014 TRUSCO Published Page
2-0084
Plug-in Angle (mm [inch])
9.5[3/8], 9.5[1/2]
Clip Number
10 pieces, 10 Pieces
Dimensions L (mm)
315, 315
TRUSCO Part Number
307-5761, 307-5761
2015 Trusco Published Pages
2 0086
Dimensions A (mm)
25, 25
Dimension H (mm)
23, 23
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
120, 120
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle and car maintenance
1
From Japan
On 2017-09-26 21:07:28
The item and the picture that we received were different things. The photo clip is a traditional round clip of KTC, but the items we received are clips as well. Ease of use I also like old round clips. It seems that four or holdability is improving, but it is hard to insert, it is easy to break, it is easy to break, it is bad parenthesis. At the same time I ordered a 6.35 sq socket holder, but that person was round. I can not help feeling the malice of a person who packed a box.
This review is about item#7117993.
Organizing tools
5
From Japan
On 2016-11-02 15:12:26
I was looking for a compact size, so I am very satisfied.
This review is about item#7117984.
Electrical construction
5
From Japan
On 2016-01-23 15:14:01
There is only a socket wrench KTC
This review is about item#07118002.
Motorcycle Maintenance
5
From Japan
On 2014-09-12 23:24:27
A trusted tool of KTC. I will continue to use it in the future