Buy more than* S$200* and get FREE SHIPPING

  • 12.7Square. Socket Holder Clip Set
  • 12.7Square. Socket Holder Clip Set
  • 12.7Square. Socket Holder Clip Set

12.7Square. Socket Holder Clip Set EHB405

4.00 (3)
Item.#
07118011
Mfr.#
EHB405
Package Qty.
1Set
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086
Outlet Corner (sq.)
12.7, 12.7
Dimension H (mm)
26.5, 26.5
TRUSCO Part Number
307-5788, 307-5788
Dimensions L (mm)
215, 215
2014 TRUSCO Published Page
2-0084
Dimensions A (mm)
25, 25
Caution
When a socket electrode holder is positioned upside down, socket may fall off
Clip Number
5, 5
Weight (g)
120, 120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organize sockets
2
From Japan
On 2017-01-17 11:08:25
Even bigger sockets are securely held, in other words it is hard, so personally, it was better to push the knob to pull it out. (SK - 11 one - touch socket holder) However, there are some people that one cushion of "push the knob" is troublesome. Maybe you like it.
This review is about item#7118011.
Socket storage for tire tightening
5
From Japan
On 2016-04-04 19:17:16
Since 12.7 sq of socket has increased, it purchased. I was using other brands of cheap items, but the moderation of fit is not good, so purchase this KTC's one. With a sense of moderation as expected, it is convinced with the KTC brand as expected. If the socket increases further, I will purchase additional.
This review is about item#07118011.
Storage
5
From Japan
On 2014-04-07 13:08:08
The socket fits into a good feeling.
This review is about item#07118011.