Buy more than* S$200* and get FREE SHIPPING

  • 12.7Square. Socket Holder Clip Set
  • 12.7Square. Socket Holder Clip Set
  • 12.7Square. Socket Holder Clip Set

12.7Square. Socket Holder Clip Set EHB410

4.00 (3)
Item.#
07118027
Mfr.#
EHB410
Package Qty.
1Set
Ship pack of
1
23.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086
Outlet Corner (sq.)
12.7, 12.7
Dimension H (mm)
26.5, 26.5
Clip Number
10 pieces, 10
Weight (g)
150, 150
2014 TRUSCO Published Page
2-0084
Dimensions A (mm)
25, 25
Caution
When a socket electrode holder is positioned upside down, socket may fall off
Dimensions L (mm)
365, 365
TRUSCO Part Number
307-5796, 307-5796
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing socket
2
From Japan
On 2017-01-17 11:08:25
It will also be firmly hold in the larger of the socket, but since hard in other words, personally, was better type of Nuku press the knob. But (SK-11 one-touch socket holder), one cushion of "press the knob" is some people that the time and effort. It is like.
This review is about item#7118011.
Socket storage for with tire tightening
5
From Japan
On 2016-04-04 19:17:16
Therefore buy 12.7sq of socket has increased. It had been using the cheap other brands, since the moderation of the fit is not good, buy things of this KTC. In moderation feeling as expected, it is satisfied that truly KTC brand. After the further increase in the socket, and then additional purchase.
This review is about item#07118011.
Storage
5
From Japan
On 2014-04-07 13:08:08
The socket fits into a good feeling.
This review is about item#07118011.