Buy more than* S$200* and get FREE SHIPPING

  • 1/4"sq. SOCKET WRENCH SET (25pcs.)

1/4"sq. SOCKET WRENCH SET (25pcs.)

Item.#
07118447
Package Qty.
1Set(13PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0054
Outlet Corner (sq.)
6.3
Weight (kg)
0.4
Set Contents
Socket (hexagonal) (B2 over 05,055,06,07,08,10,11,12,13,14) ratchet handle (BR2E)/extension bar 50 (BE2 ​​over 050) extension bar 100 (BE2 ​​over 100)
2014 TRUSCO Published Page
2-0056
Dimensions (Length L x Width W x Height H) (mm)
Tray: 264x82x30
TRUSCO Part Number
383-9184
Specification
1) With resin molded tray, 2) 21 century version tool, 3) Power fit (except 5mm)