Buy more than* S$200* and get FREE SHIPPING

  • Socket Set

Socket Set TB210E

5.00 (1)
Item.#
07118465
Mfr.#
TB210E
Package Qty.
1Set(10PCSet)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0086, 2 0086
Outlet Corner (sq.)
6.3, 6.3
TRUSCO Part Number
383-9206, 383-9206
Specification
21 century version tool. Power fitting (except 5mm)
2014 TRUSCO Published Page
2-0084, 2-0084
Weight (g)
430, 430
Set Contents
Socket (hexagonal) (B2 over 05,055,06,07,08,10,11,12,13,14) socket holder (10 pairs) (HEB210), Socket (hexagonal) (B2 over 05,055,06,07,08,10,11,12,13,14) socket holder (10 pairs) (HEB210)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine assembly with torque wrench
5
From Japan
On 2017-04-21 07:48:55
It is the best quality. It is convenient and easy to use detaching holder.
This review is about item#07118431.