Buy more than* S$200* and get FREE SHIPPING

  • 1/4"sq. SOCKET WRENCH SET (25pcs.)

1/4"sq. SOCKET WRENCH SET (25pcs.)

Item.#
07118483
Package Qty.
1Set(25PC)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0054
Outlet Corner (sq.)
6.3
Dimensions (Length L x Width W x Height H) (mm)
Tray: 264x144x30
Set Contents
/ Socket (hex) (B2 over 05,055,06,07,08,10,11,12,13,14) / Deep socket (hexagonal) (B2L over 05,055,06,07,08,10,11,12,13,14) / Ratchet handle (BR2E) / Spinner handle (BS2E) / Extension bar 50 (BE2 ​​over 050) / Extension bar 100 (BE2 ​​over 100) / Sw
2014 TRUSCO Published Page
2-0056
TRUSCO Part Number
383-9265
Weight (kg)
1.3
Specification
1) With resin molded tray, 2) 21 century version tool, 3) Power fit (except 5mm and lower)